Zoro Homepage

Pad, Anti Vibration, Rubber, Multi-Use 4 x 4 x 1in, 4PK

  • Mfr # AVP44 P4

  • Zoro # G422773527


product price: $24.09
/pk 4, $6.02/ea

Key Features

Length
4 in
Height
1 in
Core material
EVA
Load Capacity
960 lbs
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP44 P4
Zoro #
G422773527
UPC #
810112322064
Country of Origin
China

Dimensions

Length
4 in
Height
1 in
Width
4 in

Details

Item
Anti Vibration Pad
Core material
EVA
Load Capacity
960 lbs
Color
Black
Material
Rubber

Description

4 inch square heavy duty, durable, non-slip, high-strength black rubber anti-vibration pad with blue EVA shock absorption core (4-pack).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.