Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Anti Vibration, Rubber, Multi-Use 6 x 6 x 1in, 16PK

  • Mfr # AVP66 P16

  • Zoro # G722773524


product price: $69.99
/pk 16, $4.37/ea

Key Features

Length
31 in
Material
HDPE Plastic
Height
1.64 in
Color
White
Includes
1" PVC drain adapter fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP66 P16
Zoro #
G722773524
UPC #
810112322132
Country of Origin
China

Dimensions

Length
31 in
Height
1.64 in
Width
35 in

Details

Material
HDPE Plastic
Item
Washing Machine Pan
Color
White
Includes
1" PVC drain adapter fitting

Description

6 inch square heavy duty, durable, non-slip, high-strength black rubber anti-vibration pad with blue EVA shock absorption core (16-pack).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.