Zoro Homepage

Pad, Anti Vibration, Rubber, Multi-Use 6 x 6 x 1in, 4PK

  • Mfr # AVP66 P4

  • Zoro # G622773532


product price: $31.99
/pk 4, $8.00/ea

Key Features

Includes
1" PVC drain adapter fitting
Color
White
Material
HDPE Plastic
Height
1.64 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP66 P4
Zoro #
G622773532
UPC #
810112322125
Country of Origin
China

Dimensions

Height
1.64 in
Width
35 in
Length
31 in

Details

Includes
1" PVC drain adapter fitting
Color
White
Material
HDPE Plastic
Item
Washing Machine Pan

Description

6 inch square heavy duty, durable, non-slip, high-strength black rubber anti-vibration pad with blue EVA shock absorption core (4-pack).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.