Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H, 5 PK

  • Mfr # T1025 P5

  • Zoro # G608283352


product price:  $98.39
/pk 5, $19.68/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Gray
Width
18 in
Overall Depth
12-3/4 in
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1025 P5
Zoro #
G608283352
UPC #
810112320299
Country of Origin
United States

Dimensions

Width
18 in
Overall Depth
12-3/4 in
Height
4-1/2 in
Depth
12-3/4 in
Nominal Outside Height
4.25 in
Overall Width
18 in
Overall Height
4.5 in
Length
12.5 in
Nominal Outside Width
18 in
Overall Length
12.75 in

Details

Item
Tool Tote
Material
Polyethylene
Color
Gray
Includes
Center Reinforced Handle
Features
Temperature Resistance
Handle Type
Center Reinforced Handle
Primary Tool Box Material
Polyethylene
Series
Pro-Grade

Description

These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialMedium sized tote trayMeasures 12 x 17 x 45 inchesDividerfreeGreat for tools supplies

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.