Shop AMERICAN BUILT PRO
See all product information
Create Account
Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK
- Mfr # T1065 P5
- Zoro # G508283339
product price:Â
$
258.99
/pk of 5, $51.80/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Gray
Width
22 in
Overall Depth
14 in
Height
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1065 P5
- Zoro #
- G508283339
- UPC #
- 810112320367
- Country of Origin
- United States
- Item
- Tool Tote
- Material
- Polyethylene
- Color
- Gray
- Includes
- Dividers & Lid
- Features
- Temperature Resistance
- Handle Type
- Center Reinforced Handle
- Primary Tool Box Material
- Polyethylene
- Series
- Pro-Grade
Description
Straddles a 2x4 2x6 2x8 board Comes With Lid and 6 Dividers Large and roomyPerfect for Construction Sites
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.