Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT(TM) Low-Profile Crate
- Mfr # 48-22-8438
- Zoro # G423925031
product price:Â
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
6 3/8 in
Compatible Modular System
PACKOUT(TM)
Interior Height
6 3/8 in
Series
PACKOUT(TM)
Interior Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8438
- Zoro #
- G423925031
- UPC #
- 045242371402
- Country of Origin
- United States
- Compatible Modular System
- PACKOUT(TM)
- Series
- PACKOUT(TM)
- For Tool Type
- Accessories, Hand Tools, Small Parts
- Item
- Crate
- Part of a Modular System
- Modular System Part
- Includes
- (2) Long Dividers, (8) Short Dividers, Middle Dividers
- Features
- Customizable Dividers, Impact-Resistant Body, Integrated Weep Holes, Metal Reinforced Top Handle, Quick Access in Stack, Stackable
- Number of Dividers
- 10
- Total Load Capacity
- 50 lb
- Number of Compartments
- 1
- Color
- Red
- Material
- Polypropylene
- Total Storage Capacity
- 0.68 cu ft
- Number of Drawers
- 0
- Shell Material
- Polypropylene
- Wire Color
- Red
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 6 3/8 in
- Interior Height
- 6 3/8 in
- Interior Depth
- 15 in
- Overall Depth
- 15 in
- Overall Width
- 18 3/8 in
- Fits Chest Size
- Customizable Dividers, Impact-Resistant Body, Integrated Weep Holes, Metal Reinforced Top Handle, Quick Access in Stack, Stackable
Description
Crate, Material Polypropylene, Overall Depth 15 in, Overall Height 6 3/8 in, Overall Width 18 3/8 in, Locking System Not Applicable, Color Red, Number of Compartments 1, Closure Type Not Applicable, Compatible Modular System PACKOUT(TM), Features Customizable Dividers, Impact-Resistant Body, Integrated Weep Holes, Metal Reinforced Top Handle, Quick Access in Stack, Stackable, Includes (2) Long Dividers, (8) Short Dividers, Middle Dividers, Lid Style Not Applicable, Number of Dividers 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.