Zoro Homepage

Shower Niche Tile Template, Rectangle Plastic, 6PK

  • Mfr # SN2414 P6

  • Zoro # G308283362


product price: $208.99
/pk 6, $34.83/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Length
14 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2414 P6
Zoro #
G308283362
UPC #
810112320909
Country of Origin
United States

Dimensions

Length
14 in
Width (In.)
24 in

Details

Item
Shower Niche Template
Material
Plastic
Color
Gray

Description

Matte finish for great tile adhesive and grout adherenceLuxurious 4inch depth to accommodate oversized bottlesDesigned to accommodate Bluetooth speakers, various shampoo sizes and 12 oz drinksCountersunk drill guides set up for standard 16 frame spacing or custom mountsMade of thick, sturdy, HIPS plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.