
Shower Niche Tile Template, Square Plastic
Mfr # SN1212 P1
Zoro # G808283367
product price: $29.19
/eaKey Features
Material
Plastic
Length
12 in
Width (In.)
12 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN1212 P1
Zoro #
G808283367
UPC #
850035993453
Country of Origin
United States
Dimensions
Length
12 in
Width (In.)
12 in
Details
Item
Shower Niche Template
Material
Plastic
Color
Gray
Description
Matte finish for great tile adhesive and grout adherenceLuxurious 4inch depth to accommodate oversized bottlesDesigned to accommodate Bluetooth speakers, various shampoo sizes and 12 oz drinksCountersunk drill guides set up for standard 16 frame spacing or custom mountsMade of thick, sturdy, HIPS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.