Sink lavatory 1875 in x 1875 in x 7 in Round Shape White Acrylic ABS, 6PK
- Mfr # 1800-2 P6
- Zoro # G508280093
product price:Â
$
342.99
/pk of 6, $57.17/ea
Free Shipping & Returns
Key Features
Body Material
Acrlyic ABS
Color
White
Overall Length
18.75 in
Overall Width
18.75 in
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1800-2 P6
- Zoro #
- G508280093
- UPC #
- 810112320435
- Country of Origin
- United States
- Item
- Sink
- Body Material
- Acrlyic ABS
- Color
- White
Dimensions
- Overall Length
- 18.75 in
- Overall Width
- 18.75 in
- Overall Height
- 7 in
Description
OVAL SHAPE ABSACRYLIC WHITE SINK Classic white sink suits any background color, Ideal for RVs and compact washrooms, bars, clinics, farmhouse, laundry room ABS Self Rimming DropIn Bathroom Sink without Overflow EASY TO INSTALL Dropin Sink Bowl is very easy to installMade of Hard, scratchresistant patented material Fits one faucet Includes 6 Screws and L Bracket for wall mount or Table top DIMENSIONS White Oval Sink size is 20 x 17 x 75 comes with 6 screws and L brackets for mounting Easy to assemble and install with clear illustrated stepbystep instructions HIGHQUALITY ABSACRYLIC Made of Hard, scratchresistant patented material using recycled, high impact, and Heavy gauge ABSACRYLIC Environmentally Friendly, Meets requirements of Southern Building Code Rust and stain resistant for your dirtiest jobs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.