Tankless Water Heater Pan, Pre-Drilled, Plastic w/PVC fitting, and Wall Bracket, 6pk

  • Mfr # WHP-TLLG-1D P6

  • Zoro # G215718124


product price:  $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Length (In.)
6 in
Depth (In.)
14 in
Material
Plastic
Color
Black
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHP-TLLG-1D P6
Zoro #
G215718124
UPC #
810112321906
Country of Origin
United States

Dimensions

Length (In.)
6 in
Depth (In.)
14 in
Width (In.)
20 in

Details

Material
Plastic
Color
Black
Includes
Mounting Bracket, 1 in PVC drain fitting, drywall screws and optional pan-bracket screw
Features
Pre-drilled for PVC drain pipe
Basic Pipe Fitting Shape
Square
For Use With
Tankless water heaters with a maximum depth of 12" and width of 18.5"

Description

Our Pre-Drilled plastic tankless water heater drain pan is designed to fit underneath most whole house andsingle room tankless water heaters providing bothwater damage protection and flushing maintenanceconvenience. Each pan comes with a 1 inch nominal PVC drain fitting, drywall screws and optional pan-bracket screw for easy installation.


  • Protect floors from leaking tankless water heater - meets building code
  • Rust and corrosion proof
  • Protects finished areas from water damage
  • 2-piece design includes simple wall bracket and pan
  • Easy removal of pan from bracket for better service access to tankless water heater
  • Package of 6
  • Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.