Shop AMERICAN BUILT PRO
See all product information
Create Account
Pro-Grade Tool Tote, Polyethylene, Blue, 25 in W x 13-1/2 in D x 6-1/2 in H
- Mfr # T1075 P1 BLU
- Zoro # G208283349
product price:Â
$
46.19
/ea
Key Features
Material
Polyethylene
Color
Blue
Width
25 in
Overall Depth
13-1/2 in
Height
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1075 P1 BLU
- Zoro #
- G208283349
- UPC #
- 850035993880
- Country of Origin
- United States
- Item
- Tool Tote
- Material
- Polyethylene
- Color
- Blue
- Includes
- Dividers
- Features
- Temperature Resistance
- Handle Type
- Center Reinforced Handle
- Primary Tool Box Material
- Polyethylene
- Series
- Pro-Grade
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialJust the right tray for carrying longer tools and bulky parts such as copper or galvanized fittingsOur largest tote measuring 24 x 12 x 6 inchesTray fits perfectly and securely into the grooves of the Dirt RiderCan be divided into 8 compartments 6x 5x 6 deepComes with six dividers