Travel Bag, Gray, 47 L, 22 in H
- Mfr # HY22
- Zoro # G223781660
product price:Â
$
329.95
/ea
Free Shipping & Returns
Key Features
Interior Volume
47 L
Features
Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Overall Length
14 1/2 in
Overall Width
10 1/2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY22
- Zoro #
- G223781660
- UPC #
- 019428188900
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 14 1/2 in
- Overall Width
- 10 1/2 in
- Overall Height
- 22 in
- Wire Rope Length
- 14 1/2 in
- Length
- 14 1/2 in
- Fits Chest Size
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
Details
- Item
- Travel Bag
- Interior Volume
- 47 L
- Features
- Easy-Grab Handles Throughout, Oversized Wheels, Multi-Stage Extension Handle, Multiple Compression Straps, Pelican Patch ID(TM) Tag System, Durable EVA Molded Front Shell, Weather Resistant
- Color
- Gray
- Product Type
- Duffel Bag
- Number of Wheels
- 2
- Closure
- Zipper
- Material
- Cordura
- Number of Interior Pockets
- 1
- Number of Exterior Pockets
- 2
- Water Resistance
- Water Resistant
- Shell Material
- Cordura
- Wire Color
- Gray
Description
Travel Bag,Gray,47 L,22 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.