
Tub Protector, 60 in x 36 in x 1416 in Poly Reuseable with foam bottom
Mfr # TPP6030 P1
Zoro # G208283370
product price: $23.19
/eaKey Features
Material
LDPE
Width (In.)
36 in
Length
60 in
Height (In.)
14/16 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPP6030 P1
Zoro #
G208283370
UPC #
850035993583
Country of Origin
United States
Dimensions
Width (In.)
36 in
Length
60 in
Height (In.)
14/16 in
Details
Item
Tub Protector
Material
LDPE
Color
Gray
Description
Tough, reusable, and translucentMade of heavy gauge LDPE Low Density PolyethyleneCan be squished or folded over and overSoft foam bottom grips tub surface to protect tub finish from feet and tool dropsFits both left and righthand drain tubs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.