Tub Protector, 60 in x 42 in Plastic wFoam bottom tubs up to 18 in H, 25PK

  • Mfr # TP6042-16

  • Zoro # G908283366


product price:  $213.99
/pk 25, $8.56/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
LDPE
Color
Gray
Length
60 in
Width (In.)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP6042-16
Zoro #
G908283366
UPC #
850035993507
Country of Origin
United States

Dimensions

Length
60 in
Width (In.)
42 in

Details

Item
Tub Protector
Material
LDPE
Color
Gray

Description

Made of heavy gauge highimpact plastic HIPSStyreneSoft foam bottom grips tub surface to protect tub finish from feet and tool dropsFits both left and righthand drain tubs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.