
Washing Machine Pan, Low Prof Frnt Loading, Black, HDPE Plastic 29in x 33in ID, 31in x 35in OD, 3PK
Mfr # WMSP-LPB1U-P3
Zoro # G522773526
product price:Â $83.69
/pk 3, $27.90/ea
Free Shipping & Returns
Key Features
Height
1.64 in
Width
35 in
Color
Black
Length
31 in
Material
HDPE Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMSP-LPB1U-P3
Zoro #
G522773526
UPC #
810112322040
Country of Origin
United States
Dimensions
Height
1.64 in
Width
35 in
Length
31 in
Details
Color
Black
Item
Washing Machine Pan
Material
HDPE Plastic
Includes
1" PVC drain adapter fitting
Description
Low profile black HDPE plastic washing machine pan designed for front loading washing machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.