Washing Machine Pan, Low Profile Front Loading, Black, HDPE Plastic 29in x 33in ID, 31in x 35in OD

  • Mfr # WMSP-LPB1U-P1

  • Zoro # G422773534


product price:  $35.99
/ea

Key Features

Includes
1" PVC drain adapter fitting
Width
35 in
Length
31 in
Material
HDPE Plastic
Height
1.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMSP-LPB1U-P1
Zoro #
G422773534
UPC #
810112322033
Country of Origin
United States

Dimensions

Width
35 in
Length
31 in
Height
1.64 in

Details

Includes
1" PVC drain adapter fitting
Item
Washing Machine Pan
Material
HDPE Plastic
Color
Black

Description

Low profile black HDPE plastic washing machine pan designed for front loading washing machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.