Shop AMERICAN BUILT PRO
See all product information
Create Account
Water Heater Pan, 20 in Undrilled Plastic wDrain Hose Adapter, 10PK
- Mfr # WHP20-Und P10
- Zoro # G208280195
product price:Â
$
69.69
/pk of 10, $6.97/ea
Key Features
Material
Plastic
Includes
1 in. Drain Adapter Fitting
For Use With
Electric Water Heaters
Color
Black
Height (In.)
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHP20-Und P10
- Zoro #
- G208280195
- UPC #
- 850035993637
- Country of Origin
- United States
- Item
- Water Heater Pan
- Material
- Plastic
- Includes
- 1 in. Drain Adapter Fitting
- For Use With
- Electric Water Heaters
- Color
- Black
Dimensions
- Height (In.)
- 2.5 in
Description
Made of durable highdensity polystyrene plastic HIPSUse under electric water heaters to drain water away and protect floors from water damageUndrilledno predrilled side holeSizing is by inside diameter of pan1 in PVC drain hose adapter fitting with hardware includedRound design and easy installationRust and Corrosion Proof25 in Depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.