Shop AMERICAN BUILT PRO
See all product information
Create Account
Water Heater Pan 20 x 20in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK
- Mfr # WHP20GS-1D P15
- Zoro # G811944774
product price:
$
582.99
/pk of 15, $38.87/ea
Free Shipping & Returns
Key Features
Length (In.)
20 in
Width (In.)
20"
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHP20GS-1D P15
- Zoro #
- G811944774
- UPC #
- 810112321616
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
Dimensions
- Length (In.)
- 20 in
- Width (In.)
- 20"
Description
The American Built Pro Pre-Drilled Square 20 x 20 inch Water Heater Pan is measured on the inside floor, with outside dimensions of 22 x 22 inch. This multi-purpose pan is made of heavy duty, rust-resistant galvanized steel, with a pre-drilled hole in the side to fit the included 1 inch nominal PVC slip drainhose adapter. Use for your indoor and outdoor projects in plumbing, HVAC, gardening, storage and under various appliances to prevent water or condensation leakage. Meets code for both gas and electric water heaters and HVAC units.
- • High quality, zinc-coated galvanized steel
• 2” tall hemmed edges, 26 gauge galvanized steel
• 1” PVC adapter included
•Predrilled drain hole in the side
• Will not rust or corrode
• 2.5 in deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.