Water Heater Pan, 22 in ID, PreDrilled, Durable HDPE Plastic wDrain Hose Adapter

  • Mfr # WHP22-1D

  • Zoro # G708280183


product price:  $16.69
/ea

Key Features

Material
Plastic
Includes
1 in. Drain Adapter Fitting
For Use With
Electric Water Heaters
Color
Black
Height (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHP22-1D
Zoro #
G708280183
UPC #
850033844023
Country of Origin
United States

Dimensions

Height (In.)
2.5 in

Details

Item
Water Heater Pan
Material
Plastic
Includes
1 in. Drain Adapter Fitting
For Use With
Electric Water Heaters
Color
Black

Description

Made of durable highdensity polystyrene plastic HIPSUse under electric water heaters to drain water away and protect floors from water damagePreDrilled Side Hole Sizing is by inside diameter of pan1 in PVC drain hose adapter fitting with hardware includedRound design and easy installationRust and Corrosion Proof25 in Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.