
Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK
Mfr # WHP26-Und P3
Zoro # G308280200
product price:Â $34.29
/pk 3, $11.43/eaKey Features
Material
Plastic
Includes
1 in. Drain Adapter Fitting
For Use With
Electric Water Heaters
Height (In.)
2.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WHP26-Und P3
Zoro #
G308280200
UPC #
850035993859
Country of Origin
United States
Dimensions
Height (In.)
2.5 in
Details
Item
Water Heater Pan
Material
Plastic
Includes
1 in. Drain Adapter Fitting
For Use With
Electric Water Heaters
Color
Black
Description
Made of durable highdensity polystyrene plastic HIPSUse under electric water heaters to drain water away and protect floors from water damageUndrilledno predrilled side holeSizing is by inside diameter of pan1 in PVC drain hose adapter fitting with hardware includedRound design and easy installationRust and Corrosion Proof25 in Depth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.