Water Heater Stand 21in x 21in x 18in tall unassembled Galvanized Steel
- Mfr # WHS2118
- Zoro # G011944789
product price:
$
51.75
/ea
Key Features
Length (In.)
21 in
Width (In.)
21"
Depth (In.)
18"
For Use With
water heaters up to 50 gallon or 650 lbs
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHS2118
- Zoro #
- G011944789
- UPC #
- 810112321784
- Country of Origin
- United States
- For Use With
- water heaters up to 50 gallon or 650 lbs
- Color
- Silver
Dimensions
- Length (In.)
- 21 in
- Width (In.)
- 21"
- Depth (In.)
- 18"
Description
The American Built Pro Water Heater Stand measures 21'' x 21'' x 18'' tall, and safely elevates water heaters and other equipment above the floor to prevent gases and other debris from coming into contact with ignition source. Made with galvanized steel, this water heater stand is engineered to support water heaters up to 50 gallonsThis water stand can be installed on concrete or framed walls; can also support other equipment such as tanks, washers, and boilers. Water heater stands are compliant with Uniform Plumbing Code and International Plumbing Code requirements.
- • Super sturdy galvanized steel construction • Elevates water heaters safely to a code-compliant height of 18 in. from the ground
• Easy to assemble
• Meets virtually all code requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.