This item is Discontinued.

American Clamping American Clamping Actgj2.5 18 2-.50 In. Throat 18 In. Opening Light Duty Bar Clamp ACTGJ2.5 18

This item is Discontinued.

American Clamping

American Clamping Actgj2.5 18 2-.50 In. Throat 18 In. Opening Light Duty Bar Clamp (Discontinued)

Mfr # ACTGJ2.5 18
Zoro # G803682790
UPC # 747925223762
Country of Origin China
Category Bar Clamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACTGJ2.5 18
Zoro #
G803682790
UPC #
747925223762
Country of Origin
China

Description

Bar clamps with patented non slip locking mechanism, oversized acme threads and large ergonomic wood handle. Comes with galvanized bar and glue resistant non-mar caps.
  • Oversized Acme threads for faster clamping.
  • Patented nonslip locking mechanism.
  • Large ergonomic wood handle.
  • Galvanized bar to prevent rust.
  • Glue resistant non-mar plastic caps.
  • 2-1/2" throat depth has 600 lbs. Clamping pressure.
  • Handle: Wood.
  • Bar Material: Galvanized Steel.
  • Color: Black.
  • Clamping Capacity: 18".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.