Shop AMERICAN CLASSIC
See all product information
Create Account
Dual Handle FSY5615ACL 4" Centerset Lavatory Faucet, 4" Mount, Oil Rubbed Bronze 3 Hole
- Mfr # FSY5615ACL
- Zoro # G3067305
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSY5615ACL
- Zoro #
- G3067305
- UPC #
- 663370319099
- Country of Origin
- Taiwan, Province of China
Details
- Item
- FSY5615ACL 4" Centerset Lavatory Faucet
- Faucet Operation
- Dual Handle
- Finish
- Oil Rubbed Bronze
- Mounting Hole Center to Center
- 4"
- Number of Holes
- 3
- Mounting Type
- Centerset
- Handle Type
- Lever
- Number of Handles
- 2
- Residential / Commercial
- Residential
- Material
- Durable solid brass
Description
Item FSY5615ACL 4 In. Centerset Lavatory Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.