Zoro Homepage

Cleanroon Ballpoint Pen, Red, PK10

  • Mfr # PEN03

  • Zoro # G4559661


product price: $30.15
/pk 10, $3.01/ea

Key Features

Ink Color
Red
Pen Type
Ball Point
Pen Ink Color
Blue
Features
Low Sodium Ink
Cartridge Type
Non-Pressurized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEN03
Zoro #
G4559661
UPC #
-
Country of Origin
Mexico

Details

Ink Color
Red
Pen Type
Ball Point
Item
Pen
Pen Ink Color
Blue
Features
Low Sodium Ink
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint
Number of Markers
10
Irradiated
Non-Irradiated

Description

Cleanroon Ballpoint Pen, Red, Pen Ink Color Blue, Features Low Sodium Ink, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.