
American Covers 1315 16.9 oz. 3 in 1 Leather Care (Discontinued)
- Mfr # 171287
- Zoro # G603999241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171287
Zoro #
G603999241
UPC #
312090013151
Country of Origin
United States
Description
Features
- 3 in 1 leather care
- Capacity - 16.9 oz.
- Non-darkening unique formula with long lasting uv protectant
- Allows you to cleans
- conditions & protects
- leather auto interiors
- sporting equipment
- furniture
- luggage
- baseball gloves
- jackets
- boots
- purses
- tack & saddles
- Specifically designed for light colored leathers
- Trigger spray.
- Dimension - 4.08 x 1.86 x 10.3 in.
- Item Weight - 1.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.