Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Acne-Fighting Pillowcase - Queen

  • Mfr # HG-6

  • Zoro # G615818172


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-6
Zoro #
G615818172
UPC #
617724913280
Country of Origin
China

Description

Protect your family and help stop acne with the super comfortable original Hygenie Pillowcase. Each day we come in contact with millions of germs that attach to our face hair and hands. Even after washing many of these germs and bacteria remain on our body and face and when we go to sleep we transfer those germs and bacteria to our pillowcase. Research has shown that most people wash their pillowcases an average of once per week which is plenty of time for those germs and bacteria to grow and spread causing acne breakouts and strange odors on the pillow. Introducing the Hygenie Ionic Silver Pillowcase. This pillowcase is infused with positively charged silver ions that kill 99.9% of germs and odor causing bacteria on contact. Now you can rest your head on your pillow night after night knowing that your pillowcase is fresh. Wash after wash the Hygenie Ionic Silver Pillowcase gives you a fresh clean and comfortable surface every time. Features -Maximum protection against odors and pollutants -Prevents microbial growth of germs & bacteria that cause odor -Stays fresh and soft wash after wash after wash -Blocks allergens and helps fight acne -Ionic silver embedded cotton blend -Size Queen Specifications - Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.