Zoro Homepage

AE-10DCA 10 Quart Countertop Planetary Mixer w/Guard and Digital Panel, 15 speeds, 115V

  • Mfr # AE-10DCA

  • Zoro # G403523097


product price: $2,458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-10DCA
Zoro #
G403523097
UPC #
-
Country of Origin
Taiwan, Province of China

Description

15 Speeds Total Speeds - 3 Speed Gearbox, 5 Speed DC Motor Powerful 7/8 HP Motor Digital Control Panel with Digital Timer Thermal Overload Protection with Reset Transparent Safety Guard with Integrated Feed Chute, Add Ingredients While Mixing Compact Countertop Design With Non-Skid Rubber Base Durable All Metal Housing, Commercial Grade Gearbox NSF Approved Heat Treated Enamel Paint Resists Rust, Scratches, and Dents ETL Certified to NSF No. 8, CSA, CE Standards 115V/60Hz/1Ph Stop Machine Before Shifting Gearbox Increase or Decrease Motor Speed Anytime Includes 10 Quart Bowl, Wire Whip, Dough Hook, Beater Details American Eagle® AE-10DCA mixers are part of our comprehensive line of heavy-duty, high-quality machines. The ten quart mixers are the smallest, commercially-approved mixers available from American Eagle®. They are perfect for smaller catering operations, specialty bakery or restaurant shops, or for helping expand existing capacity during peak times. If you require something larger than a standard consumer household 5 quart mixer for your business or household needs, this is an excellent commercial replacement that won't break the bank. With a reliable 7/8 HP motor and the ability to operate at 15 speeds, you can use this mixer to mix a variety of different foods! Comes standard with a safety guard, stainless steel bowl, wire whip, aluminum dough hook, and beater. Safety Guard must be closed and bowl must be lifted to start mixer. Durable gear driven mixer. Small footprint suitable for countertop installation. Must stop mixer before shifting gears! Covered by a 1 Year Limited Warranty. Uses standard 115V/60Hz/1Ph household electricity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.