Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AE-BS02 Heavy Duty Bread Slicer start/stop control, 1/3HP

  • Mfr # AE-BS02

  • Zoro # G803523239


product price: $7,870.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-BS02
Zoro #
G803523239
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Special Order Item. 1/3 HP Motor. Maintenance free gear-box with lubrication. Push Button controls. Emergency and reset buttons are easily identified for extra safety and 1-touch convenience Crumb drawer slides out for easy cleaning. Large maximum loaf length at 15 inches (40cm). Low cost replacement blades make the cost of ownership extremely affordable. Made from special heat treated alloy steel for maximum durability. Blades are independently mounted for easy replacement. All Stainless Steel Food Contact Surfaces, Durable Heat Treated Alloy Steel Blades Heavy Duty Steel Frame, NSF Approved Paint Finish Resists Rust, Scratches, and Dents Fixed Blade Design, Available In A Large Range Of Sizes: 3/8", 1/2", 5/8", 3/4", 1.0"Cuts Maintenance Free Belt Drive, Thermal Overload Helps Protects Motor Details American EagleĀ® bread slicers are ideal for supermarket bakeries and retail bake shops. They offer excellent performance and value for your money. A variety of thickness specifications allow you to choose the slice size that is perfect for you! They are simple to operate and slice through all types of bread: crusty artisan to soft sandwich. Unlike manual slicing, our bread slicers help maintain the bread's shape. Your customers will appreciate the bigger looking slices as well as the perfect taste it brings. Bread slicing is an added service that sets your store apart from other stores to the customers. An easy-to-use machine which will make training new employees a breeze for operation and professional service. Bread slice thickness cannot be changed by operator, and must be designated when ordered. The standard slice thickness will be sliced to 1/2" (13mm). Other sizes available are: 3/8" (10mm), 7/16" (11mm), 5/8" (16mm), 3/4" (19mm), 1.0" (25.4mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.