
AE-DDE30R Heavy Duty 30 Part Dough Divider & Rounder, 220V/1Ph
Mfr # AE-DDE30R
Zoro # G103523243
product price: $16,816.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE-DDE30R
Zoro #
G103523243
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Powerful 2HP Motor Unique Dual-Cam Design Increases Rounding Stability For Even Better Results! Heavy Duty Rigid Cast Iron Construction Stainless Steel Cutting Knives, Divides Dough into 30 Equal Pieces Dual Stage, Semi-Automatic Operation Heat Treated Enamel White Finish Resists Rust, Scratches and Dents Self Lubricating, Enclosed Motor And Transmission For Food Safety And Low Maintenance Includes Two Divider Rounder Plates and Heavy Duty Pull Down Lever Dough Weight Range Per Batch: 2.5lbs to 7.25lbs Productivity: 6000-7000 pieces per hour Net Weight: 796 lbs, Shipping Weight: 885 lbs Overall Dimensions: 27" x 29.3" x 53.7" (77.8" w/lever) 220V/60Hz/1Ph Power Details American EagleĀ® Elite Series Divider Rounders are ideal for supermarket bakeries or retail bake shops! They offer excellent performance and value for your money! Use an electric divider rounder and take the hard labor and guesswork out of dividing and rounding dough. Our machine is able to ensure uniform dough volumes and consistently rounded shape, which helps you get the best possible output for baking. Our divider rounder is easy to operate and handles a variety of dough types and weights. The semi-automatic dual stage design divides the dough when you lower the top lever, then rounds the dough when you operate the variable speed motor control lever. The machine features a powerful 2HP motor and variable speed control that drives a heavy duty cam that rotates the dough tray, perfectly rounding the dough into 30 equally weighted pieces. The variable speed control allows you to fine tune the rounding action to suit the needs of your dough. A sealed motor design with overload protection and permanently lubricated drive shaft ensures years of low maintenance service. A heavy duty cast iron dividing head works with a set of stainless steel cutting knives, which ensure years of reliable and trouble free operation. The dividing head can be tilted to the side, and the heat treated enamel white finish is easy to wipe down, helping you to easily keep the machine clean. An independent power switch and start button prevents the machine from accidentally starting without operator intervention. The machine uses 220V/60Hz/1Ph power, and is covered by a 1 year limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.