
AE-DM31 Heavy Duty Two Level Type Dough Moulder
Mfr # AE-DM31
Zoro # G403523240
product price: $8,500.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AE-DM31
Zoro #
G403523240
UPC #
-
Country of Origin
Taiwan, Province of China
Description
1/2 HP motor Moulds 600-800 pieces of dough per hour Enamel White Paint Finish Resists Rust and Corrosion 115V/60Hz/1Ph With NEMA 5-15P Plug Standard 220V/60Hz/1Ph Available As Special Order Heavy Duty Cast Iron Frame And Steel Panels Thermal Overload Protection Helps Protects Motor Stainless Steel Curling Chains, Sanitary Polyurethane Conveyor Belts Heavy Duty Stainless Steel Rollers Durable Gear and Chain Driven Transmission Ergonomically Friendly Front Facing Controls and Input/Output Independent On/off , Emergency Stop Button Overall Measurements: 40"L x 24"W x 42.5"H Overall Measurements: 102cm x 61cm x 108cm Net Weight: 310 lbs (141kg) Gross Weight: 389lbs (176kg) Details The AE-DM31 is perfect for moulding dough for bread (such as French Bread, hot dog bread, dinner roll and etc.), pizza, toast, Chinese bun (including spring onion cake, red turtle, Chinese burger bread and etc.), pretzels, and doughnuts. The clearance of the upper and bottom rollers are adjusted accordingly to the volume and hardness of the dough, with air bubbles being completely rolled and dispersed as the dough passes through. Dough is pulled through an initial set of upper and bottom rollers, then passed through a flexible stainless steel curling wire mesh net, and lastly pressed by a bottom mounted pressure board which consistently curls and molds the dough to meet the final desired outcome. With a dual level design, the moulder features extra compact design, and with an adjustable pressure board with front mounted controls, easily adjust the board to a precise height that will assure a desired curling finish. This Dough Moulder requires very little labor to install, with an easy to connect 115V electrical plug standard (220V available as special order), castors with built in locks for extra mobility, and overall compact size that saves space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.