Zoro Homepage

AE-DMMS28 Dual Mode Dough Moulder Sheeter Two Level Type Reversible Conveyor

  • Mfr # AE-DMMS28

  • Zoro # G203523235


product price: $9,947.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-DMMS28
Zoro #
G203523235
UPC #
-
Country of Origin
Taiwan, Province of China

Description

1/2 HP Motor 30-350g (400g absolute max), Moulding Width 33cm Equipped with forward and reverse operating system Well sealed equipment Enamel White Paint Finish Resists Rust and Corrosion Heavy Duty Cast Iron Frame And Steel Panels Thermal Overload Protection Helps Protects Motor Stainless Steel Curling Chains, Sanitary Polyurethane Conveyor Belts Unique Dual Mode Forward/Reverse Conveyor For Moulding Or Sheeter Only Operation Durable Gear and Chain Driven Transmission Independent On/Off , Emergency Stop Button 220V/1Ph/60Hz Details This moulding machine is capable to offer kinds of functions as pressing, rolling, rounding dough in the process of moulding with or without Pressure Board and the change of exit direction. This moulding machine is capable of providing various kinds of functions to the user such as pressing, rolling, and rounding dough in the process of moulding with or without a pressure board. The functions can be adjusted depending on your preference. The machine is particularly used for soft, sticky dough, as well as dough with a high percentage of sugar and grease, such as sweet bread, toast, butter bread, bun, salad bread, French bread and others. The dough moulder is easy to tear down and clean by using the full-cover moveable lid and scraping plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.