
AE-DSE52B Elite Series Dough Sheeter Bench Type 20.5"W x 71"L, 220V/1Ph
Mfr # AE-DSE52B
Zoro # G403523233
product price: $9,547.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE-DSE52B
Zoro #
G403523233
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Powerful 1/2 HP Motor Reversible Sheet with Sync Drive (Output Conveyor is Faster than Input), Approx 20"x 67" Working Surface, 12 Pound Batches 100% Gear and Chain Driven Trasmission Convenient Front Mounted Motor Control Lever Locking Handle Design For Easy and Precise Dough Thickness Adjustments (0.1mm to 30mm/0.004" to 1.18") Heavy Duty Canvas Belts Mounted On Integrated Roller Guides Minimize Conveyor Adjustments and Provides Years of Worry-Free Operation Themal Overload Protection With Reset Button Protects Motor ETL and CE Certified Details American EagleĀ® Countertop Bench Style Dough Sheeters help you save time and labor, lowering your operation cost! With a fully reversible belt system, easy-to-use controls, and a unique locking clutch handle design, you can be sure to get consistent results and perfectly stretched dough every time. Use the machine to prepare dough for a large variety of products including croissants, pastry puffs, danish rolls, cookies dough, pizza dough, pie crusts, and more! The unique locking clutch handle controls and fixes roller position without a separate handle lock, allowing the operator to make up to 4mm thickness adjustments for each pass very quickly. Features a fold up table design to conserve space on your counter when not in use. PVC Fiber conveyor belts provides extra strength and prevents tears even under heavy load. Safety is built into all aspects of the machine to comply with OSHA standards, includes a standard safety guard (must be down before machine will operate), independent on-off switch, and emergency stop button. A permanently lubricated, heavy duty steel chain driven transmission ensures years of trouble-free operation with minimal maintenance. The motor is completely enclosed and sealed, and has overload protection built in for safety and longevity. Covered by a 1 year limited warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.