Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AE-G22N 1.5 HP Electric Meat Grinder

  • Mfr # AE-G22N

  • Zoro # G704094876


product price: $1,342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-G22N
Zoro #
G704094876
UPC #
-
Country of Origin
China

Description

Heavy duty 1.5HP motor grinds up to 450lbs/hour ETL certified to conform to: NSF No.8, CSA, and CE Standards. Patented scoured chamber design with quick pass auger reduces food waste Durable 100% metal gear driven transmission, standard #12 hub for optional accessories Permanently lubricated, sealed motor design for food safety and low maintenance Superior electronics and shielded wiring ensure reliable operation Sanitary and attractive stainless steel design with no sharp corners for easy cleaning Details American Eagle® commercial meat grinders feature patented design, all-inclusive accessories and competitive pricing, making them the best value for food service professionals, hunters, butchers or home enthusiasts alike. Their exceptional reliability and attractive, compact designs make them ideal for open commercial kitchens, front-end meat operations, or a home counter top. All grinder head components (feed chamber, auger, grinder plates, knife), feeder pan, and motor housing are 100% stainless steel construction, making everything super easy to clean. A specially designed grinder head with scoured chamber walls and quick pass auger reduces food waste. The #22 grinder head combined with a 100% metal gear driven transmission and 1.5HP motor means this machine grinds even the toughest meat with ease! A permanently lubricated, sealed transmission with air cooled motor ensures food safety and years of trouble-free service. All internal worms and gears are precision machined from heat treated steel-alloys for extra durability. A built-in circuit breaker and reset helps prevent damage to the motor. High quality electronic components and well-designed wiring provides excellent operational reliability. Forward and Reverse modes help release any food jams. Non-slip rubber feet keep the machine stable on your counter top. All American Eagle® meat grinders are designed with a standard universal 12 hub for additional versatility! A large array of optional attachments and accessories are available for meat tenderizing, jerky slicing, meat cutting and vegetable slicing. Comes with: stainless steel feeder pan, meat pusher, sausage stuffing tube (3/4 output), 1/4 grinder plate (6mm), 5/16 grinder plate (8mm), and one stainless steel knife. For extra safety, feed chamber opening measures 2.5 in diameter. Feeder pan measures approximately 16 x 12 x 3. Uses standard 115V/60Hz/1Phase power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.