Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AE-HP100 Heavy Duty 4" Manual Hamburger Patty Press

  • Mfr # AE-HP100

  • Zoro # G903523238


product price: $245.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-HP100
Zoro #
G903523238
UPC #
-
Country of Origin
China

Description

Standard 4 inch press adjusts to variety of thicknesses depending on weight of pressed ball Simply line with paper, place ball in center plate, and press Convenient toggle switch pushes patty upwards for easy removal Durable, treated aluminum alloy and heavy-duty stainless steel Sturdy, balanced base prevents tipping when operating Up to 100 patties/min Lightweight design allows for easy storage under counter or on overhead shelves Heavy-duty rubber feet grip counter for stability and extra suction Frame and housing construction from quality polished aluminum alloy and stainless steel Details The American EagleĀ® AE-HP100 4" Hamburger Patty Press quickly transforms ground beef into uniform hamburger patties. The Patty Press is made of a durable polished aluminum and stainless steel and features a convenient paper liner holder. Lower your cost of operation by utilizing a manual patty press to process vegetable meal, crab cakes, poultry, bison, sausage, and ground beef into manageable 4" diameter pucks. It's a perfect tool for saving time and labor, requiring minimal training to use. A heavy duty, well balanced cast aluminum base mounted on rubber feet keep the press stable while operating the lever. Get professional results every time and create more profit generating menu options!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.