Zoro Homepage

AE-JS12H Jerky Slicer Attachment Stainless Steel Fits #12 Hub

  • Mfr # AE-JS12H

  • Zoro # G603523088


product price: $663.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-JS12H
Zoro #
G603523088
UPC #
-
Country of Origin
China

Description

Easily Slice Meat into 1/4" Thick Strips! Perfect for Jerky or Fajitas! 64 Heavy Duty Circular Knives Mounted On Two Stainless Steel Shafts Dual Combs Prevent Meat From Becoming Stuck In Knives Standard #12 Hub Design, Verified To Work With AE-G12N and AE-G22N Meat Grinders Heavy Duty, Durable High Polished Stainless Steel Construction Details American EagleĀ® commercial jerky slicers feature patented design and competitive pricing, making them the best value for food service professionals, hunters, butchers or home enthusiasts alike. Their exceptional reliability and attractive, compact designs make them ideal for open commercial kitchens, front-end meat operations, or a home counter top. Heavy Duty design means no plastic gears or shafts! Use the jerky slicer to slice cuts of meat into thin 1/4" strips. Ideal for Skirt Steak, Boneless Chuck Steak, Venison, Round Steak, Flank Steak, or even chicken! Efficiently process meat into strips in seconds! Save hours of time compared to slicing meat manually. Easily disassembled for cleaning and maintenance. Dual rotating knives cut meat with ease. Great for preparing meat for jerky, but can be used for any dish that requires strips of meat. Input chute measures approximately 1.1 inches by 7 inches to accommodate extra large cuts up to 1" thick! This is a Jerky Slicer Accessory that has been verified to work with all American Eagle Meat Grinders and Planetary Mixers. The accessory is designed for use with a standard 12 hub so may be compatible with equipment from other manufacturers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.