Zoro Homepage

AE-PS01 1HP Countertop Dough Roller Two Pass, Max 18", 115V/1Ph

  • Mfr # AE-PS01

  • Zoro # G303523241


product price: $9,787.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-PS01
Zoro #
G303523241
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Powerful 1HP Motor Compact Footprint and Front Feed Double Pass Design Saves Counter Space! Push Button Start Controls and Integrated Emergency Stop Button Heavy-Duty Stainless Steel Rollers And Trays Enamel Clear Layer Coated White Finish Resists Rust, Scratches, and Dents Productivity: 400-600 Pieces Per Hour Adjustable side handle with integrated lock easily controls dough thickness (0.04 in to .71 in / 1mm to 18mm) Convenient Rear Cover Opens For Easy Cleaning Uses Standard Household 115/60Hz/1Ph Power Overall Dimensions: 32" W x 27" D x 32" H Net Weight: 298 lbs, Gross Weight: 386 lbs 1 Year Limited Warranty Details Put some pizzazz in your pizza or restaurant operation! The American Eagle ® AE-PS01 dough roller is part of our comprehensive line of heavy-duty and high-quality dough machines. It was designed to help pizzeria and restaurant operators save a substantial amount of not only labor time but also training costs. In almost no time at all using this well-designed dual pass dough roller, the operator can easily create perfect crusts for different food bases. It creates uniform product even for any user, including those with no experience tossing, slapping, or rolling a dough ball. This is an ideal machine if your operation is challenged with high volume or employee turnover. The end product looks and tastes just like hand-rolled dough! It's perfect for pizza, focaccia, roti, calzones, desert pie crusts, flour tortillas, pita bread, pasta, and more! Best of all, it has been designed to be used with standard 115V electricity, so no additional cost is needed for professional installation. The machine can be installed on a countertop or a portable cart for mobility, and plug into any standard outlet. Covered by a 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.