Zoro Homepage

AE-VS12NH Slicing Kit Vegetable Shredder Head #12 Hub

  • Mfr # AE-VS12NH-M-SK

  • Zoro # G203523105


product price: $936.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-VS12NH-M-SK
Zoro #
G203523105
UPC #
-
Country of Origin
China

Description

American Eagle commercial Vegetable Cutters feature patented design, all-inclusive accessories and competitive pricing, making them the best value for food service professionals, hunters, butchers or home enthusiasts alike. Their exceptional reliability and attractive, compact designs make them ideal for open commercial kitchens, front-end meat operations, or a home counter top. Heavy Duty design means no plastic gears or shafts! Use the Vegetable Cutter to process everything from carrots and cucumbers to potatoes, onions, and cheese. Efficiently shred, cut, or slice in seconds instead of manually cutting and slicing! Easily disassembled for cleaning and maintenance. Unique Drive Shaft design is mounted on ball bearings for smooth operation! Great for quickly preparing hash browns, salads, coleslaw, block cheese, or any vegetables for any dish. Top chute measures approximately 2.5" in diameter to accommodate long vegetables such as cucumbers and carrots. Bottom hopper measures approximately 6.5" x 5.5" to accommodate whole vegetables or block cheese. This is a Vegetable Cutter Accessory that has been verified to work with all American Eagle Meat Grinders and Planetary Mixers. The accessory is designed for use with a standard 12 hub so may be compatible with equipment from other manufacturers. Housing and Disk Holder are constructed of polished aluminum. Disk is Stainless Steel. Includes a plastic food pusher, and a stainless steel slicing disk kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.