Zoro Homepage
This item is Discontinued.
American Electric Lighting LED Roadway Light, 72W, 6261L ATB0 20BLEDE10 MVOLT R2

LED Roadway Light, 72W, 6261L (Discontinued)

  • Mfr # ATB0 20BLEDE10 MVOLT R2
  • Zoro # G2855441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATB0 20BLEDE10 MVOLT R2
Zoro #
G2855441
UPC #
784231627976
Country of Origin
United States

Dimensions

Fixture Height
4 in
Fixture Width
13 in
Fixture Length
27 in
Height
4"
Width
13"

Details

Lumens Per Watt
82.0
Fixture Housing Color
Gray
Fixture Voltage
120 to 277
Item
LED Roadway Light
Color Temp.
4000K
Housing Finish
Gray
Fixture Rated Life
100,000 hr
Light Distribution Shape
Type II
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
All Electrical Components Warranted for 5 yr
Lumens
6261
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Watts
72
Light Distribution
Roadway Type II
Lighting Technology
LED
Standards
CSA Certified to U.S. and Canadian Standards
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Material
ALuminum
Color Temperature
4000 K
CRI
64
Color Rendering Index
64.0
Temp. Range
-40 to 50 Degrees C
Mounting
Arm
Fixture Housing Material
Aluminum
Fixture Lens Material
Acrylic
Includes
NEMA Photocontrol Receptacle
LED Replacement For
150W HPS/MH
Description/Special Features
4 Bolt Mast Arm Mount 1-5/8" to 2-3/8" OD
Solar Powered
No
Bulb Technology
LED
Light Distribution - Roadway and Area Fixtures
Type II
Voltage
120-277
Rated Life
100,000 hr
Lumens per Watt
82.0

Description

LED Roadway Light, Lumens 6261, Light Distribution Shape Type II, LED Replacement For 150W HPS/MH, Color Temperature 4000 K, Color Rendering Index 64.0, Voltage 120-277, Height 4 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Gray, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 82.0, Standards CSA Certified to U.S. and Canadian Standards, Warranty All Electrical Components Warranted for 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.