Street&ParkingLotLights, 4000K, 28W, Gray

  • Mfr # ATBX P40 MVOLT R5

  • Zoro # G7344593


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
11 in
Height
5 1/4 in
Lumens
4,167 lm
Includes Lamp
No Lamp Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATBX P40 MVOLT R5
Zoro #
G7344593
UPC #
193048722628
Country of Origin
Mexico

Dimensions

Width
11 in
Height
5 1/4 in
Manufacturers Warranty Length
5 yr
Depth
18 1/4 in
Overall Width
11 in
Overall Height
5 1/8 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
4,167 lm
Includes Lamp
No Lamp Included
Warranty
5 Years
Fixture Sensor Type
Photocell Receptacle
Lumens Per Watt
149.0
Standards
CSA
Housing Color
Gray
Light Technology
LED
Min. Operating Temp.
-40 Degrees F
Fixture Housing Material
Die-Cast Aluminum
Fixture Wattage
28 W
Max. Operating Temp.
104 Degrees F
Fixture Mounting Location
Pole
Fixture Housing Color
Gray
Mount Type
Arm
Color Rendering Index
70
Light Distribution Shape
Type IV
Housing Material
Aluminum
Color Temperature
4000K
LED Replacement For
50 to 150W HPS
Lumens per Watt
149 lm/W
High Pressure Sodium Wattage Equivalency
150 W
Lumen Selectable
Not Selectable
Metal Halide Wattage Equivalency
150 W
Operating Temperature - Maximum
104 Degrees F
Light Head Style
Cobra Head
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Hub Included
Color Selectable
Not Selectable
Light Output
4,167 lm
Minimum Run Time
100,000 hr
Light Distribution Type - IESNA
Type IV

Description

Street & Parking Lot Lights, Mount Type Arm, Lumens 4,167 lm, Fixture Wattage 28 W, Light Distribution Shape Type IV, LED Replacement For 50 to 150W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 5 1/4 in, Width 11 in, Depth 18 1/4 in, Includes Lamp No Lamp Included, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 149 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.