Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5613503 Water Filters (made by Model # AFC-APHCT-S Comparable to 3M AquaPure 5613503), 6PK

  • Mfr # AFC-APHCT-S-6p-16057

  • Zoro # G606030538


product price: $670.99
/pk 6, $111.83/ea
Free Shipping & Returns

Key Features

Height
10
Length
22
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-APHCT-S-6p-16057
Zoro #
G606030538
UPC #
3703404152012
Country of Origin
United States

Dimensions

Height
10
Length
22
Width
16

Description

Performance:

Built to the highest quality standards: Reduction in : Chlorine, Chloromine, Bad taste and Odor Reduction Particulate Class I. Lead, Mercury, VOC's, MTBE, Cyst, Asbestos, Turbidity. Scale Reduction/ Control.

Compatible with:

  • HF90-S-SR
  • 5617105
  • HF90-S-SR5
  • 561701
  • HF90-S
  • 5613505
  • 5613503
  • HF90
  • HF95-S-SR
  • 5613527 / 56135-27
  • HF95-S
  • HF95-CL
  • 56135-09
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 15.5′′ Tall X 4.5′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
3M® is a registered trademark of 3M Company.
Aqua-Pure® is a registered trademark of 3M Company.
3M® and Aqua-Pure® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with 3M® and Aqua-Pure®.

Install Instructions:

1. Turn off Water Supply
2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products