
HF90-S-SR5 Water Filters (made by Model # AFC-APH-300-12000SK), 12PK
Mfr # AFC-APH-300-12000SK-12p-3365
Zoro # G506023753
product price: $555.99
/pk 12, $46.33/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFC-APH-300-12000SK-12p-3365
Zoro #
G506023753
UPC #
3703414102250
Country of Origin
United States
Dimensions
Height
12
Length
16
Width
14
Description
Performance:
\n
\nBuilt to the highest quality standards: Reduction in : Chlorine, Chloromine, Bad taste and Odor Reduction Particulate Class I. Lead, Mercury, VOC's, MTBE, Cyst, Asbestos, Turbidity. Scale Reduction/ Control.
\n
Compatible with:
\n
\n
- \n
- HF90-S-SR
- 5617105
- HF90-S-SR5
- 561701
- HF90-S
- 5613505
- 5613503
- HF90
- HF95-S-SR
- 5613527 / 56135-27
- HF95-S
- HF95-CL
- 56135-09
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT:
\n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 3.4? Tall X 12.25? Wide
\n
\n
\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
\n 3M? is a registered trademark of 3M Company.
\n Aqua-Pure? is a registered trademark of 3M Company.
\n 3M? and Aqua-Pure? are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with 3M? and Aqua-Pure?.
\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.