
Body Glove BG-1000 Comparable Water Filters (made by. Model # AFC-APH-300-12000SK), 12PK
Mfr # AFC-APH-300-12000SK-12p-4090
Zoro # G506023746
product price: $554.99
/pk 12, $46.25/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFC-APH-300-12000SK-12p-4090
Zoro #
G506023746
UPC #
3703404162073
Country of Origin
United States
Dimensions
Height
12
Length
16
Width
14
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- CFS9720EL-S
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
Do not use the filter with water that is microbiolog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.