Hoshizaki H9655-06 / H965506 Comparable Water and Ice Filters, 12PK

  • Mfr # AFC-HZH-300-22000SK-12p-3096

  • Zoro # G506041467


product price: $650.99
/pk 12, $54.25/ea
Free Shipping & Returns

Key Features

Height
12
Length
16
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-HZH-300-22000SK-12p-3096
Zoro #
G506041467
UPC #
3703254102663
Country of Origin
United States

Dimensions

Height
12
Length
16
Width
14

Description

Performance:


\n
\nBuilt to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.
\n

Compatible with:


\n
\n
    \n
  • HOSHIZAKI 4HC-H

  • \n
  • HC

  • \n
  • HC-H

  • \n
  • HF

  • \n
  • HF-H

  • \n
  • PRO 3500

  • \n
  • HCH-CTO

  • \n
  • BW 4400

  • \n
  • BW7 TOS.

  • \n

\n\n
\nVERY IMPORTANT:
\n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ Wide
\n
\n
\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.

\n Hoshizaki is a registered trademark of Hoshizaki Electric Co Ltd. Corporation Japan.
\n Hoshizaki is registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with Hoshizaki.

\n

Install Instructions:


\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.