Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samsung 469101 Comparable Refrigerator Water Filters (made by Model number AFC-RF-S3), 3PK

  • Mfr # 469101-AFC-RF-S3-3-69811

  • Zoro # G506031789


product price: $64.99
/pk 3, $21.66/ea

Key Features

Height
4
Length
14
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469101-AFC-RF-S3-3-69811
Zoro #
G506031789
UPC #
7403524122488
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
4

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

Samsung DA29-00020B/DA29-00020A

TheSamsung DA29-00020B replaces the following filters:

  • DA29-00020A
  • 04609101000
  • 09101
  • 46-9101
  • 469101
  • 9101
  • DA-97-08006A
  • DA-97-08006B
  • DA29-00019A
  • DA2900019A
  • DA2900020A
  • DA97-08006A-B
  • HAF-CINEXP

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.