Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFS8112 Water Filters (made by Model # AFC-CH-104-9000 Comparable to Cuno CFS8112), 3PK

  • Mfr # AFC-CH-104-9000-3p-4827

  • Zoro # G406024232


product price: $175.99
/pk 3, $58.66/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-CH-104-9000-3p-4827
Zoro #
G406024232
UPC #
3703294102111
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • BevGuard BCG-2200
  • Cuno 55817-05
  • Cuno 6000 Series
  • Cuno 6837401
  • Cuno 68374-01
  • Cuno 68375-01
  • Cuno 6856701
  • Cuno 68567-01
  • Cuno 7000 Series
  • Cuno BEV150
  • Cuno CFS8000
  • Cuno CFS8112
  • Cuno CFS8112EL
  • EverPure EFS8002
  • EverPure EV978110
  • NuCalgon 462220
  • NuCalgon 4622-20
  • NuCalgon NuPlus CU
  • Vizion Water CBC-2200
  • Webstaurant 638CFS8112EL
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
BevGuard® is a registered trademark of TST Water, LLC.
EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
BevGuard®, EverPure®, 3M® and Cuno® are registered trademarks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.