Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AFC Brand AFC-CH-104-9000S, Compatible to 55817-22 Water Filters (3PK) Made by AFC

  • Mfr # AFC-CH-104-9000S-3p-3798

  • Zoro # G106024075


product price: $154.99
/pk 3, $51.66/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-CH-104-9000S-3p-3798
Zoro #
G106024075
UPC #
3703404172577
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • 3M Cuno CFS8812X-S
  • CFS-8112S
  • 55817-08
  • CFS-8112XS 56011-03
  • Cuno OCS Series 500
  • CS 21 55885-05
  • CS 31 55817-22
  • CS 71 55817-14
  • EverPure EV9781-12
  • EverPure EFS8002-S
  • Bevguard BGC-2200S
  • KleenWater KWC-5M-KDF-P
  • Cuno CFS8112-S
  • 3M CFS8720-S
  • 3M CFS8110S
  • 3M CFS517
  • 3M SWC900-C
  • Bunn EQ-TL-1
  • Bunn EQ-11-TL
  • Bunn 30331.1001
  • Bunn 30331.1002
  • Bunn EQ-T-1
  • Bunn 30331.1004
  • Bunn EQ-H-1
  • Aqua-Pure AP-DW85
  • Aqua-Pure 55844-08
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
Aqua-Pure® is a registered trademark of 3M Company.
BevGuard® is a registered trademark of TST Water, LLC.
Bunn®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.