Shop AMERICAN FILTER CO

55817-27 Water Filters (made by Model # AFC-CH-300-12000SK Comparable to 3M AquaPure 55817-27), 12PK

  • Mfr # AFC-CH-300-12000SK-12p-3927

  • Zoro # G406022689


product price:  $652.99
/pk 12, $54.42/ea
Free Shipping & Returns

Key Features

Height
12
Length
16
Width
14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFC-CH-300-12000SK-12p-3927
Zoro #
G406022689
UPC #
3703404132496
Country of Origin
United States

Dimensions

Height
12
Length
16
Width
14

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • 3M Cuno CFS8112ELX-S
  • 3M Cuno CFS8112-S
  • Bevguard BGC-3200S
  • EverPure EV9781-12
  • KleenWater KWC-5M-KDF-P
  • Cuno CFS8112-S
  • 3M P-124BV
  • 3M CFS8000-S
  • Bunn 30332.1001
  • Bunn EQ-TL-2
  • Bunn 30332.1004
  • Bunn EQ-H-2
  • Bunn 30332.1002
  • Bunn EQ-T-2
VERY IMPORTANT: Please CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ WideDisclaimer: Do not use this filter with water that is Hot.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
BevGuard® is a registered trademark of TST Water, LLC.
Bunn® is a registered trademark of Bunn-o-Matic Corporation.
EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
BevGuard®, Bunn®, EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with BevGuard®, Bunn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products