Shop AMERICAN FILTER CO
See all product information
Create Account
55893-08 Water Filters (made by Model # AFC-CH-300-12000SK Comparable to 3M AquaPure 55893-08), 12PK
- Mfr # AFC-CH-300-12000SK-12p-3926
- Zoro # G606022748
product price:
$
627.99
/pk of 12, $52.33/ea
Free Shipping & Returns
Key Features
Height
12
Length
16
Width
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFC-CH-300-12000SK-12p-3926
- Zoro #
- G606022748
- UPC #
- 3703404132618
- Country of Origin
- United States
Dimensions
- Height
- 12
- Length
- 16
- Width
- 14
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M Cuno CFS8112ELX-S
- 3M Cuno CFS8112-S
- Bevguard BGC-3200S
- EverPure EV9781-12
- KleenWater KWC-5M-KDF-P
- Cuno CFS8112-S
- 3M P-124BV
- 3M CFS8000-S
- Bunn 30332.1001
- Bunn EQ-TL-2
- Bunn 30332.1004
- Bunn EQ-H-2
- Bunn 30332.1002
- Bunn EQ-T-2
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. BevGuard® is a registered trademark of TST Water, LLC.
Bunn® is a registered trademark of Bunn-o-Matic Corporation.
EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
BevGuard®, Bunn®, EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with BevGuard®, Bunn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.