56210-08 Water Filters (made by Model # AFC-APWH-SDCS Comparable to 3M AquaPure 56210-08), 3PK
- Mfr # AFC-APWH-SDCS-3p-16120
- Zoro # G106031370
product price:
$
619.99
/pk of 3, $206.66/ea
Free Shipping & Returns
Key Features
Height
6
Length
22
Width
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC-APWH-SDCS-3p-16120
- Zoro #
- G106031370
- UPC #
- 3703284132876
- Country of Origin
- United States
Dimensions
- Height
- 6
- Length
- 22
- Width
- 16
Description
Performance:
\n
\nBuilt to the highest quality standards. Contaminant Reduction: Sediment, Dirt, Rust and Particulate, Chlorine, Bad Taste and Odor and Scale Reduction / Control.
\n
Compatible with:
\n
\n
- \n
- AP917-HDS
- 56211-04
- AP904
- 56210-08
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT:
\n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 21′′ Tall X 4.5′′ Wide
\n
\n
\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
\n 3M is a registered trademark of 3M Company.
\n Aqua-Pure is a registered trademark of 3M Company.
\n 3M and Aqua-Pure are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with 3M and Aqua-Pure.
\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.