Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AFC Brand AFC-APWH-SDCS, Compatible to 56210-08 Water Filters (2PK) Made by AFC

  • Mfr # AFC-APWH-SDCS-2p-16119

  • Zoro # G106031318


product price: $460.99
/pk 2, $230.50/ea
Free Shipping & Returns

Key Features

Height
6
Length
22
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-APWH-SDCS-2p-16119
Zoro #
G106031318
UPC #
3703284132869
Country of Origin
United States

Dimensions

Height
6
Length
22
Width
8

Description

Performance:


\n
\nBuilt to the highest quality standards. Contaminant Reduction: Sediment, Dirt, Rust and Particulate, Chlorine, Bad Taste and Odor and Scale Reduction / Control.
\n

Compatible with:


\n
\n
    \n
  • AP917-HDS

  • \n
  • 56211-04

  • \n
  • AP904

  • \n
  • 56210-08

  • \n

\n\n
\nVERY IMPORTANT: \n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 21′′ Tall X 4.5′′ Wide
\n
\n
\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
\n 3M is a registered trademark of 3M Company.
\n Aqua-Pure is a registered trademark of 3M Company.
\n 3M and Aqua-Pure are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with 3M and Aqua-Pure.
\n

Install Instructions:


\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.